TM820RCUFL - 200A 8CT 22K Ic 3R Subfee

Ge

  • $945.00 (Each)
  • $945.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM820RCUFL
Manufacturer
Ge
Manufacturer's Part Number
TM820RCUFL
Description
200A 8CT 22K Ic 3R Subfee
Main Breaker Load Centers Arrive With A Main Breaker Installed For A Convenient and Swift Install. Main Breakers Allow For The User to Stop The Flow Of Electricity In The Load Center, Shutting Off All The Power In The Residence. The TM820RCUFL Features Spaces For 8, 1" Breakers, A 200A Main Ampere Rating, A Copper Bus, Factory Installed Feed-Through Lugs, and An Outdoor Suitable Enclosure.
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
783164113259 / 00783164113259
Weight per unit
28000 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$945.00 (Each)
Resources
360 Images
 
 
TM820RCUFL - 360 Image
Images
 
 
TM820RCUFL - Large Image
 
TM820RCUFL - Large Image
 
TM820RCUFL - Large Image
 
TM820RCUFL - Large Image
 
TM820RCUFL - Large Image
 
TM820RCUFL - Large Image
 
TM820RCUFL - Large Image
 
TM820RCUFL - Large Image
Attachments
 
 
TM820RCUFL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
interrupt rating
22
Descriptions
Product Type
200A 8CT 22K Ic 3R Subfeed Main
extra long description
GE TM820RCUFL 200A 8CT 22K IC 3R SU
Description
200A 8CT 22K IC 3R SUBFEE
Long Description
Main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM820RCUFL features spaces for 8, 1" breakers, a 200A main ampere rating, a copper bus, factory installed feed-through lugs, and an outdoor suitable enclosure.
Special Features
Main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM820RCUFL features spaces for 8, 1" breakers, a 200A main ampere rating, a copper bus, factory installed feed-through lugs, and an outdoor suitable enclosure.
Additional Information
load regulation
120/240V ac
wiring configuration
3 Wire
Manufacturer Information
Manufacturers Part Number
TM820RCUFL
Brand
GE
GTIN
00783164113259
UPC
783164113259
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Feed through lug
Packaging
Weight per each
28000
Carton
1
Uses, Certifications, and Standards
Enclosure
Outdoor
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat