TQD32200WL - 3P 240V 200A Circuit Breaker W/L

Ge

  • $1587.86 (Each)
  • $1,587.86 (Each)
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
TQD32200WL
Manufacturer
Ge
Manufacturer's Part Number
THQD32200WL
Description
3P 240V 200A Circuit Breaker W/L
The TQD Line Of Devices Include Thermal Magnetic Molded Case Circuit Breakers and Molded Case Switches. The Devices Are Complete With Cu/Al Line and Load Lugs. 00WL Amps 200 A
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164087994 / 00783164087994
Weight per unit
4.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,587.86 (Each)
Resources
360 Images
 
 
TQD32200WL - 360 Image
Attachments
 
 
TQD32200WL - Specification Sheet
Images
 
 
TQD32200WL - Large Image
 
TQD32200WL - Large Image
 
TQD32200WL - Large Image
 
TQD32200WL - Large Image
 
TQD32200WL - Large Image
 
TQD32200WL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
interrupt rating
22kA@120 Vac / 22kA@120/240 Vac / 22kA@240 Vac
Poles
3
Descriptions
Description
3P 240V 200A CIRCUIT BREAKER W/L
Product Type
3P 240V 22K Ic 200 Amp W/Lugs
extra long description
GE THQD32200WL 3P 240V 22K IC 200 A
Long Description
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 00WL Amps 200 A
Special Features
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 00WL Amps 200 A
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Brand
GE
Manufacturers Part Number
THQD32200WL
GTIN
00783164087994
UPC
783164087994
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
4.03
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TQD32200WL.
Jump To:

Cross Referenced

These items are similar to TQD32200WL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
THQD32200WL GENERAL ELECTRIC 00783164087994
T3N200TW Rockwell Automation n/a
JDL36200 Schneider Electric 00785901955856
FD63B200L Siemens 00783643005334
JDB3200 WEST n/a

* All prices subject to change.

Begin Live Chat