120PSB - *Delisted* T2 120V Slide #5 Base Incandescent Lamp

Ge Current, A Daintree Company

  • $2.03 (Each)
  • $2.03 (Each)

  • $101.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
120PSB
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
TEL/120PSB-UNIT-120
Description
*Delisted* T2 120V Slide #5 Base Incandescent Lamp
Ge, 3 WTT, 120 V, Tel. Slide No. 5 Base, 7500 HR Average Life
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
043168120807 / 00043168120807
Weight per unit
0.0046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.03 (Each)
Standard Packaging
$101.50 (Per 50)
Resources
Images
 
 
120PSB - Small Image
 
120PSB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
3.0
Descriptions
Product Type
12080 Sub Miniature - Other
extra long description
GEL TEL/120PSB-UNIT-120 12080 SUB
Long Description
GE, 3 WTT, 120 V, Tel. Slide No. 5 Base, 7500 HR Average Life
Special Features
0.25IN Length
Description
*DELISTED* T2 120V SLIDE #5 BASE INCANDESCENT LAMP
Additional Information
average life
7500.0
Base
Tel. Slide No. 5
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
TEL/120PSB-UNIT-120
GTIN
00043168120807
UPC
043168120807
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.0046
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat