15T6CLPR0 - *Delisted* 15W 145V T6 CND Base CLR Incan Exit LMP

Ge Current, A Daintree Company

  • $2.09 (Each)
  • $2.09 (Each)

  • $50.16 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15T6CLPR0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
15T6/CL/PRO
Description
*Delisted* 15W 145V T6 CND Base CLR Incan Exit LMP
Gel 15T6/CL/Pro 24993 Incandescent
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168249935 / 00043168249935
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Standard Packaging
$50.16 (Per 24)
Resources
Images
 
 
15T6CLPR0 - Small Image
 
15T6CLPR0 - Large Image
 
15T6CLPR0 - Large Image
 
15T6CLPR0 - Large Image
Attachments
 
 
15T6CLPR0 - Specification Sheet
 
15T6CLPR0 - Specification Sheet
 
15T6CLPR0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
145
Wattage
15
Descriptions
Product Type
24993 Incandescent Lamps
Description
*DELISTED* 15W 145V T6 CND BASE CLR INCAN EXIT LMP
Long Description
GEL 15T6/CL/PRO 24993 INCANDESCENT
Additional Information
average life
2000
lumens
100
Manufacturer Information
Manufacturers Part Number
15T6/CL/PRO
Brand
GE Current
GTIN
00043168249935
UPC
043168249935
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat