200AWPK6 - *Delisted* 200W 120V A21 Med Base Frost Incan Lamp

Ge Current, A Daintree Company

  • $3.42 (Each)
  • $3.42 (Each)

  • $20.52 (Per 6)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200AWPK6
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
200A/W-PK6
Description
*Delisted* 200W 120V A21 Med Base Frost Incan Lamp
A-Line Incandescent Lamp, 2800 K, 3405 LM Brightness (Lumens), 200 W, 120.1 V, Soft White, CC-8 Filament, 750 H Average Life, Medium Screw-In Base, Non Dimmable, 2.625 In Diameter, 5.37 In Length, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168445344 / 00043168445344
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Standard Packaging
$20.52 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
Images
 
 
200AWPK6 - Small Image
 
200AWPK6 - Large Image
 
200AWPK6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.1 V
Wattage
200
Material, Color, and Finish
color temperature
2800 K
Finish
Soft White
Base Type
Medium Screw-In
Color
White
Dimensions and Weight
Diameter
2.625 in
Length
5.37 in
Descriptions
Product Type
A-Line Incandescent Lamp
Long Description
A-Line Incandescent Lamp, 2800 K, 3405 lm Brightness (Lumens), 200 W, 120.1 V, Soft White, CC-8 Filament, 750 h Average Life, Medium Screw-In Base, Non Dimmable, 2.625 in Diameter, 5.37 in Length, 0.2 lb
Short Description
A-Line Incandescent Lamp, CC-8, 2800K, 3405 lm, 200W, 120V
Description
*DELISTED* 200W 120V A21 MED BASE FROST INCAN LAMP
Additional Information
Brightness (Lumens)
3405 lm
Filament Type
CC-8
average life
750 h
package quantity
30 CA
lumens
3405
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
200A/W-PK6
Brand
GE Current
GTIN
00043168445344
UPC
043168445344
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store

Distribution Centers

Location Stock Available
Houston RDC
6 View Store

A-L

Location Stock Available
Bridgeport
4 View Store
Cabot
35 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat