250R4016PK - *Delisted* 250W 120V R40 Med Base Clear 6 Pack

Ge Current, A Daintree Company

  • $12.36 (Each)
  • $12.36 (Each)

  • $74.16 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250R4016PK
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
250R40/1-6PK-120
Description
*Delisted* 250W 120V R40 Med Base Clear 6 Pack
Gel 250R40/1-6PK-120 37770 Incand
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168377706 / 00043168377706
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.36 (Each)
Standard Packaging
$74.16 (Per 6)
Resources
Images
 
 
250R4016PK - Small Image
 
250R4016PK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
250
Material, Color, and Finish
Finish
Clear
Color
Colorless
Dimensions and Weight
Diameter
5
Length
6.56
Descriptions
Product Type
37770 Incandescent Lamps
Description
250W 120V R40 MED BASE CLEAR 6 PACK
Long Description
GEL 250R40/1-6PK-120 37770 INCAND
Additional Information
lumens
2200
average life
5000
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
250R40/1-6PK-120
GTIN
00043168377706
UPC
043168377706
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.43
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Heat Lamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat