25T612 - *Delisted* 25W 130V T6.5 Inter Base CLR Incan Lamp

Ge Current, A Daintree Company

  • $3.52 (Each)
  • $3.52 (Each)

  • $211.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25T612
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
25T61/2
Description
*Delisted* 25W 130V T6.5 Inter Base CLR Incan Lamp
Gel 25T61/2 14641 Incandescent Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168146418 / 00043168146418
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.52 (Each)
Standard Packaging
$211.20 (Per 60)
Resources
Images
 
 
25T612 - Large Image
 
25T612 - Small Image
 
25T612 - Large Image
Attachments
 
 
25T612 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
25
Material, Color, and Finish
Finish
Clear
Color
Colorless
Dimensions and Weight
Diameter
0.813
Length
5.5
Descriptions
Product Type
14641 Incandescent Lamps
Description
*DELISTED* 25W 130V T6.5 INTER BASE CLR INCAN LAMP
Long Description
GEL 25T61/2 14641 INCANDESCENT LAMP
Additional Information
average life
1000.0
lumens
244
Base
Intermediate Screw (E17)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
25T61/2
GTIN
00043168146418
UPC
043168146418
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat