300M - 300W 130V PS35 Med Base Clear Incand Lamp

Ge

  • $7.83 (Each)
  • $7.83 (Each)

  • $469.80 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
300M
Manufacturer
Ge
Manufacturer's Part Number
300M-130
Description
300W 130V PS35 Med Base Clear Incand Lamp
Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case
Slang Terms

Category
Unassigned
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
04316820863
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.83 (Each)
Standard Packaging
$469.80 (Per 60)
Resources
Images
 
 
300M - Small Image
 
300M - Large Image
Attachments
 
 
300M - Specification Sheet
Features
Intensity in Lumen
07847777969
Voltage Rating
130 V
Wattage
300 W
Material, Color, and Finish
Color
Clear
Base Type
Medium
Dimensions and Weight
Overall Length
6.93 INCH
Descriptions
Description
300W 130V PS35 MED BASE CLEAR INCAND LAMP
Long Description
INCANDESCENT LAMP, 300 W; 130 V; SHAPE DESIGNATION PS25; CC8 FILAMENT; MEDIUM BASE; CLEAR; INTENSITY 6120 LUMEN; OVERALL LENGTH 6.93 INCH; LIFE 750 HR; STANDARD PACKAGE 60 PER CASE
Commodity Description
Lamps - Incandescent
Additional Information
Filament Type
Galvanized Steel, (2) 3/4 Inch, (4) 1/2 Inch Conduit Knockout with Pryout Slot
Overall Length in inch
6.93 in
Intensity
6120 LUMEN
Manufacturer Information
Manufacturers Part Number
300M-130
Brand
GE LIGHTING, INC./LAMPS
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Standard Package
60 PER CASE
Weight per each
0.18
Carton
1
Package
60
You must have an account to view stock levels
There were no add-on items found for 300M.

* All prices subject to change.