300MIF130VPK3 - *Delisted* 300W 130V PS25 Frost Med Base Incand

Ge Current, A Daintree Company

  • $11.21 (Each)
  • $11.21 (Each)

  • $33.63 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300MIF130VPK3
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
300M/IF/130V-PK3
Description
*Delisted* 300W 130V PS25 Frost Med Base Incand
A-Line Incandescent Lamp, 2950 K, 6120 LM Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 H Average Life, Medium Base, Non Dimmable, 3.125 In Diameter, 6.93 In Length, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168737906 / 00043168737906
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.21 (Each)
Standard Packaging
$33.63 (Per 3)
Resources
Images
 
 
300MIF130VPK3 - Small Image
 
300MIF130VPK3 - Large Image
 
300MIF130VPK3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
300
Material, Color, and Finish
color temperature
2950 K
Finish
Inside Frost
Base Type
Medium
Color
INSIDE FROST
Dimensions and Weight
Diameter
3.125 in
Length
6.93 in
Descriptions
Product Type
A-Line Incandescent Lamp
Long Description
A-Line Incandescent Lamp, 2950 K, 6120 lm Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 h Average Life, Medium Base, Non Dimmable, 3.125 in Diameter, 6.93 in Length, 0.22 lb
Short Description
A-Line Incandescent Lamp, CC-8, 2950K, 6120 lm, 300W, 130V
Description
*DELISTED* 300W 130V PS25 FROST MED BASE INCAND
Additional Information
Brightness (Lumens)
6120 lm
Filament Type
CC-8
average life
750 h
package quantity
3 CA
lumens
6120
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
300M/IF/130V-PK3
Brand
GE Current
GTIN
00043168737906
UPC
043168737906
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Package
3
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat