40A15CLPR0130 - *Delisted* 40W 130V A15 Med Base CLR Incan Lamp

Ge Current, A Daintree Company

  • $0.96 (Each)
  • $0.96 (Each)

  • $23.04 (Per 24)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40A15CLPR0130
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
40A15CL/PRO-130V
Description
*Delisted* 40W 130V A15 Med Base CLR Incan Lamp
Gel 40A15CL/Pro-130V 97861 Incandes
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168978613 / 00043168978613
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Standard Packaging
$23.04 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
40A15CLPR0130 - Small Image
 
40A15CLPR0130 - Large Image
 
40A15CLPR0130 - Large Image
 
40A15CLPR0130 - Large Image
Attachments
 
 
40A15CLPR0130 - Specification Sheet
 
40A15CLPR0130 - Specification Sheet
 
40A15CLPR0130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
40 W
Material, Color, and Finish
Finish
Clear
Base Type
Medium
Descriptions
Product Type
A-Line Incandescent Lamp
Long Description
A-Line Incandescent Lamp, 300 lm Brightness (Lumens), 40 W, 130 V, Clear, 1500 h Average Life, Medium Base, Non Dimmable, 0.08 lb
Short Description
A-Line Incandescent Lamp, 300 lm, 40W, 130V
Description
*DELISTED* 40W 130V A15 MED BASE CLR INCAN LAMP
Additional Information
average life
1500 h
lumens
435
Brightness (Lumens)
300 lm
package quantity
1 CT;24 Pk
Manufacturer Information
Manufacturers Part Number
40A15CL/PRO-130V
Brand
GE Current
sub brand
Proliner(R)
GTIN
00043168978613
UPC
043168978613
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Cleburne
4 View Store
Dallas
2 View Store

* All prices subject to change.

Begin Live Chat