45R20130V130 - *Delisted* 40/45W 130V R20 Med Base Incan Flood

Ge Current, A Daintree Company

  • $3.82 (Each)
  • $3.82 (Each)

  • $22.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45R20130V130
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
45R20/130V
Description
*Delisted* 40/45W 130V R20 Med Base Incan Flood
Ge Indoor Floodlight R20
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168730297 / 00043168730297
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Standard Packaging
$22.92 (Per 6)
Resources
Images
 
 
45R20130V130 - Small Image
 
45R20130V130 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
45
Material, Color, and Finish
color temperature
2500
Dimensions and Weight
Diameter
2.375
Length
3.31
Descriptions
Product Type
73029 Incandescent Lamps
extra long description
GEL 45R20/130V 73029 INCANDESCENT L
Long Description
GE Indoor Floodlight R20
Description
*DELISTED* 40/45W 130V R20 MED BASE INCAN FLOOD
Additional Information
average life
2000
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
45R20/130V
Brand
GE Current
GTIN
00043168730297
UPC
043168730297
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.13
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat