50PAR30HFL35 - 50W 120V Compact PAR30 Halogen Flood Lamp

Ge Lighting

  • $16.01 (Each)
  • $16.01 (Each)

  • $240.15 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50PAR30HFL35
Manufacturer
Ge Lighting
Manufacturer's Part Number
50PAR30/H/FL35-130
Description
50W 120V Compact PAR30 Halogen Flood Lamp
Ge PAR30 Halogen Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168178747 / 00043168178747
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.01 (Each)
Standard Packaging
$240.15 (Per 15)
Resources
Images
 
 
50PAR30HFL35 - Small Image
 
50PAR30HFL35 - Large Image
Attachments
 
 
50PAR30HFL35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/130 V
Wattage
46/50
Shape
PAR30
Material, Color, and Finish
color temperature
2,800 K
Dimensions and Weight
Length
3.6200 in
Diameter
3.750 in
Descriptions
Description
50W 120V COMPACT PAR30 HALOGEN FLOOD LAMP
Product Type
17874 Pars and Halogen
extra long description
GEL 50PAR30/H/FL35 17874 PARS AND H
Long Description
GE PAR30 Halogen Lamp
Special Features
Energy Saving
Additional Information
average life
3,000 h;6,000 h
lumens
500/630
Base
Medium NP
Manufacturer Information
Manufacturers Part Number
50PAR30/H/FL35-130
Brand
30243
GTIN
00043168178747
UPC
043168178747
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
Halogen PAR
Packaging
Weight per each
0.47
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat