50PARHFL - 50W 130V PAR38 Flood Med Base Halogen

Ge

  • $11.39 (Each)
  • $11.39 (Each)

  • $136.68 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50PARHFL
Manufacturer
Ge
Manufacturer's Part Number
50PAR/H/FL-130
Description
50W 130V PAR38 Flood Med Base Halogen
Halogen Lamp, 50 W; 130 V; Shape Designation PAR38; CC8 Filament; Medium Skirt Base; Intensity 600 Lumen; Color Temperature 2750 K; Overall Length 5.31 Inch; Life 2000 HR; Application Flood; Standard Package 12 Per Case
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Halogen
UNSPSC
-
UPC/EAN/GTIN
04316817926
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.39 (Each)
Carton
$136.68 (Per 12)
Resources
Images
 
 
50PARHFL - Small Image
 
50PARHFL - Large Image
MSDS Sheets
 
 
50PARHFL - MSDS Sheet
Attachments
 
 
50PARHFL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130 V
Wattage
50 W
Intensity in Lumen
600/450
Material, Color, and Finish
Color Temperature in Kelvin
2750 K
Base Type
Medium Skirt
Dimensions and Weight
Overall Length
5.31 INCH
Descriptions
Product Type
Halogen Lamp
Description
50W 130V PAR38 FLOOD MED BASE HALOGEN
Additional Information
BULB DIAMETER 4.75 INCH
Commodity Description
Lamps - Tungsten Halogen, Quartz, MR
Long Description
HALOGEN LAMP, 50 W; 130 V; SHAPE DESIGNATION PAR38; CC8 FILAMENT; MEDIUM SKIRT BASE; INTENSITY 600 LUMEN; COLOR TEMPERATURE 2750 K; OVERALL LENGTH 5.31 INCH; LIFE 2000 HR; APPLICATION FLOOD; STANDARD PACKAGE 12 PER CASE
Additional Information
Distribution/Beam Spread
25 DEG
Intensity
600/450 LUMEN
Overall Length in inch
78211667301
Filament Type
Galvanized Steel, (2) 3/4 Inch, (4) 1/2 Inch Conduit Knockout with Pryout Slot
Manufacturer Information
Brand
GE LIGHTING, INC./LAMPS
Manufacturers Part Number
50PAR/H/FL-130
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Availability
Status
Inactive
Packaging
Standard Package
51869
Weight per each
0.89
Carton
12
Uses, Certifications, and Standards
Application
FLOOD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat