60CACCARD4120 - 60W 120V Candelabra Base Clear Bent Tip Lamp

Ge

  • $2.68 (Each)
  • $2.68 (Each)

  • $16.08 (Per 6)

In-Stock: 108 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60CACCARD4120
Manufacturer
Ge
Manufacturer's Part Number
60CACCARD4120
Description
60W 120V Candelabra Base Clear Bent Tip Lamp
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
043168160506
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.68 (Each)
Standard Packaging
$16.08 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
108
Resources
Attachments
 
 
60CACCARD4120 - Specification Sheet
Images
 
 
60CACCARD4120 - Large Image
MSDS Sheets
 
 
60CACCARD4120 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
60 W
Material, Color, and Finish
Style
BENT TIP
Color
Clear
Base Type
E12 CANDELABRA SCREW
Dimensions and Weight
Overall Length
4.12 INCH
Descriptions
Product Type
Incandescent Lamp
Description
60W 120V CANDELABRA BASE CLEAR BENT TIP LAMP
Long Description
INCANDESCENT LAMP, DECORATIVE; 60 W; 120 V; SHAPE DESIGNATION CA10; STYLE BENT TIP; CC2V FILAMENT; CANDELABRA BASE; CLEAR; OVERALL LENGTH 4.12 INCH; LIFE 1500 HR; STANDARD PACKAGE 30 PER CASE
Commodity Description
Lamps - Incandescent
Additional Information
Filament Type
CC2V
Overall Length in inch
E39 MOGUL SCREW
Manufacturer Information
Brand
GE LIGHTING, INC./LAMPS
Manufacturers Part Number
60CACCARD4120
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
DECORATIVE
Packaging
Standard Package
30 PER CASE
Weight per each
0.17
Carton
1
Package
6
Uses, Certifications, and Standards
Application
CHANDELIER
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 108

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
108 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat