6S6155 - 6W S6 Appliance Lamp 155V Clear Candelbra Base Dim

Ge Current, A Daintree Company

  • $3.47 (Each)
  • $3.47 (Each)

  • $832.80 (Per 240)

Availability: Currently Out Of Stock
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
6S6155
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
6S6-155
Description
6W S6 Appliance Lamp 155V Clear Candelbra Base Dim
Ge, 6S6, 6 WTT, 155 V, 38 LM, 0.75 In Diameter, 1.87 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Appliance & Indic Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168113748 / 00043168113748
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Standard Packaging
$832.80 (Per 240)
Resources
Images
 
 
6S6155 - Small Image
 
6S6155 - Large Image
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
155
Wattage
6
Material, Color, and Finish
Finish
Clear
Color
Colorless
Dimensions and Weight
Diameter
0.75
Length
1.87
Descriptions
Product Type
11374 Incandescent Lamps
Description
6W S6 APPLIANCE LAMP 155V CLEAR CANDELBRA BASE DIM
extra long description
GEL 6S6-155 11374 INCANDESCENT LA
Long Description
GE, 6S6, 6 WTT, 155 V, 38 LM, 0.75 IN Diameter, 1.87 IN Length, Candelabra Screw (E12) Base, 1500 HR Average Life
Additional Information
Base
Candelabra Screw (E12)
average life
1500
lumens
38
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
6S6-155
GTIN
00043168113748
UPC
043168113748
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.01
Carton
1
Package
240
Uses, Certifications, and Standards
Application
APPLIANCE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6S6155.
Jump To:

Cross Referenced

These items are similar to 6S6155 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11374 GE Lighting 00043168113748
23476 Philips Lighting n/a
6S6-155V 155V LAMP Philips Lighting n/a

* All prices subject to change.

Begin Live Chat