6S6TRAY - *Delisted* 6W 130V Clear Indicator Incand Lamp

Ge Current, A Daintree Company

  • $1.99 (Each)
  • $1.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6S6TRAY
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
6S6 TRAY-130
Description
*Delisted* 6W 130V Clear Indicator Incand Lamp
Gel 6S6-Tray-130 11369 Incandesce
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Appliance & Indic Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168113694 / 00043168113694
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.99 (Each)
Resources
Images
 
 
6S6TRAY - Small Image
 
6S6TRAY - Large Image
 
6S6TRAY - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6 W
Voltage Rating
130
Material, Color, and Finish
Color
Colorless
Finish
Clear
Base Type
Candelabra
Dimensions and Weight
Diameter
0.75
Length
1.87
Descriptions
Product Type
Indicator Incandescent Lamp
Long Description
Indicator Incandescent Lamp, 41 lm Brightness (Lumens), 6 W, 130 V, Clear, C-7A Filament, 1500 h Average Life, Candelabra Base, Non Dimmable, 0.75 in Diameter, 1.87 in Length, 0.02 lb
Short Description
Indicator Incandescent Lamp, 41 lm, 6W, 130V, C-7A
Description
*DELISTED* 6W 130V CLEAR INDICATOR INCAND LAMP
Additional Information
average life
1500 h
lumens
41
Base
Candelabra Screw (E12)
Brightness (Lumens)
41 lm
Filament Type
C-7A
package quantity
240 CA
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
6S6 TRAY-130
GTIN
00043168113694
UPC
043168113694
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
APPLIANCE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat