CMH70TU830G12 - 70W MH LMP

Ge Traditional Lamps

  • $47.23 (Each)
  • $47.23 (Each)

  • $566.76 (Per 12)
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
CMH70TU830G12
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
CMH70TU/830/G12
Description
70W MH LMP
Ge Constantcolor®, 70 WTT, 6200 LM, 3000 KV, 83 Cri, Bi-Pin (G12) Base, 15000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Ceramic Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168200165 / 00043168200165
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.23 (Each)
Standard Packaging
$566.76 (Per 12)
Resources
Images
 
 
CMH70TU830G12 - Small Image
 
CMH70TU830G12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
70
Material, Color, and Finish
Style
Enclosed fixtures only
color temperature
3000
color rendering index (cri)
83
Color
Clear
Finish
Clear
Descriptions
Description
70W MH LMP
Product Type
20016 Multivapor
extra long description
GEL CMH70TU/830/G12 20016 MULTIVAPO
Long Description
GE ConstantColor®, 70 WTT, 6200 LM, 3000 KV, 83 CRI, Bi-Pin (G12) Base, 15000 HR Average Life
Special Features
3.93IN Length
Additional Information
average life
15000
lumens
6200
Base
Bi-Pin (G12)
Manufacturer Information
Manufacturers Part Number
CMH70TU/830/G12
Brand
Ge Traditional Lamps
GTIN
00043168200165
UPC
043168200165
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.58
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CMH70TU830G12.
Jump To:

Cross Referenced

These items are similar to CMH70TU830G12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
55137 Eye Lighting International n/a
CMH70TU/830/G12 GE Lighting 00043168200165
MC70T6UG12830PB Osram Sylvania 00046135649691
MC70T6UG12930PB Osram Sylvania 00046135649646
CDM70/T6/830 Philips Lighting n/a
MC70T6/U/G12/930 Osram Sylvania n/a

* All prices subject to change.

Begin Live Chat