F13BX835EC0 - 13W 2PIN Single Biax GX23 3500K Compact Fluor

Ge Traditional Lamps

  • $5.55 (Each)
  • $5.55 (Each)

  • $55.50 (Per 10)
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
F13BX835EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F13BX/835/ECO
Description
13W 2PIN Single Biax GX23 3500K Compact Fluor
Ge Ecolux®, 13 WTT, 59 V, 825 LM, 3500 KV, 82 Cri, 7.3 In Length, GX23 Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975698 / 00043168975698
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.55 (Each)
Standard Packaging
$55.50 (Per 10)
Resources
Images
 
 
F13BX835EC0 - Small Image
 
F13BX835EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Voltage Rating
59
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
82.0
Dimensions and Weight
Length
7.3
Descriptions
Product Type
97569 CFL Devices
extra long description
GEL F13BX/835/ECO 97569 CFL DEVICES
Description
13W 2PIN SINGLE BIAX GX23 3500K COMPACT FLUOR
Long Description
GE Ecolux®, 13 WTT, 59 V, 825 LM, 3500 KV, 82 CRI, 7.3 IN Length, GX23 Base, 10000 HR Average Life
Additional Information
average life
10000
lumens
825
Base
GX23
Manufacturer Information
Manufacturers Part Number
F13BX/835/ECO
Brand
Ge Traditional Lamps
GTIN
00043168975698
UPC
043168975698
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.12
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F13BX835EC0.
Jump To:

Similar Items

Similar items are close alternatives to F13BX835EC0, though they may not be 100% alike.

Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 3500K Color Temperatu...
  • Our Part #: CF13DS835EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CF13DS/835/ECO/21137
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 50 ($124.00) ·
CF13DS835EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F13BX835EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
97569 GE Lighting 00043168975698
146845 Philips Lighting 00046677146849

* All prices subject to change.

Begin Live Chat