F13BX841EC0 - 13W 2PIN Single Biax GX23 4100K Compact Fluor

Ge Traditional Lamps

  • $5.96 (Each)
  • $5.96 (Each)

  • $59.60 (Per 10)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F13BX841EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F13BX/841/ECO
Description
13W 2PIN Single Biax GX23 4100K Compact Fluor
Compact Fluorescent Lamp, GX23 2-Pin Base, A21 Bulb Shape, 82, 10000 H Average Life, 4100 K, 13 W, 825 LM Brightness (Lumens), Non Dimmable, 7.3 In Length, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975711 / 00043168975711
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.96 (Each)
Standard Packaging
$59.60 (Per 10)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
24
Resources
Images
 
 
F13BX841EC0 - Small Image
 
F13BX841EC0 - Large Image
 
F13BX841EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Material, Color, and Finish
Base Type
GX23 2-Pin
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
82.0
Dimensions and Weight
Length
7.3
Descriptions
Product Type
Compact Fluorescent Lamp
Description
13W 2PIN SINGLE BIAX GX23 4100K COMPACT FLUOR
Long Description
Compact Fluorescent Lamp, GX23 2-Pin Base, A21 Bulb Shape, 82, 10000 h Average Life, 4100 K, 13 W, 825 lm Brightness (Lumens), Non Dimmable, 7.3 in Length, 0.12 lb/EA
Short Description
Compact Fluorescent Lamp, 13 W, Gx23 2-Pin, 4100k
Special Features
Bases are Preheat Lamps with Internal Starter
extra long description
GEL F13BX/841/ECO 97571 CFL DEVICES
Additional Information
bulb shape
A21
average life
10000 h
Brightness (Lumens)
825 lm
Standards Met
TCLP Compliant
package quantity
100 PK
lumens
825
Base
GX23
Manufacturer Information
Manufacturers Part Number
F13BX/841/ECO
Brand
Ge Traditional Lamps
GTIN
00043168975711
UPC
043168975711
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
2 View Store
Little Rock
4 View Store

M-Z

Location Stock Available
Plainview
3 View Store

* All prices subject to change.

Begin Live Chat