F13BXSPX27827 - 13W 2PIN Single Biax GX23 2700K Compact Flour

Ge

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F13BXSPX27827
Manufacturer
Ge
Manufacturer's Part Number
F13BX/827/ECO
Description
13W 2PIN Single Biax GX23 2700K Compact Flour
2-Pin Low Watt Biax Compact Fluorescent Lamps
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975735 / 30043168975736
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F13BXSPX27827 - Small Image
 
F13BXSPX27827 - Large Image
MSDS Sheets
 
 
F13BXSPX27827 - MSDS Sheet
Attachments
 
 
F13BXSPX27827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13 W
Initial Intensity
825 LUMEN
Material, Color, and Finish
Color Temperature in Kelvin
2700
Color Rendering Index
82
Style
Biax, Plug-In
Base Type
GX23 2-Pin
Dimensions and Weight
Overall Length
7.3 INCH
Descriptions
Product Type
Compact Fluorescent Lamp
Description
13W 2PIN SINGLE BIAX GX23 2700K COMPACT FLOUR
Long Description
COMPACT FLUORESCENT LAMP, 7.3 INCH OVERALL LENGTH; 0 DEG C MIN. STARTING TEMPERATURE; 100 STANDARD PACKAGE; 13 W WATTAGE; BIAX, PLUG-IN STYLE; GX23 2-PIN BASE TYPE; 10000 LIFE IN HOUR; T4 SHAPE DESIGNATION; 2700; 82 COLOR RENDERING INDEX
extra long description
7.3 INCH OVERALL LENGTH; 0 DEG C MIN. STARTING TEMPERATURE; 100 STANDARD PACKAGE; 13 W WATTAGE; BIAX, PLUG-IN STYLE; GX23 2-PIN BASE TYPE; 10000 LIFE IN HOUR; T4 SHAPE DESIGNATION; 2700; 82 COLOR RENDERING INDEX; 825 LUMEN INITIAL INTENSITY; 60 W INCANDESCENT EQUIVALENT; ECOLUX[R] BRAND; LAMP TYPE COMPACT FLUORESCENT-PLUG-IN; MERCURY CONTENT 3 MG; PRIMARY APPLICATION RETAIL DISPLAY, HOSPITALITY, OFFICE, RESTAURANT
Commodity Description
Compact Fluorescent Non-Integrated Non-Ballasted Lamps
Additional Information
Lamp Type Compact Fluorescent-Plug-In; Mercury Content 3 mg; Primary Application Retail Display, Hospitality, Office, Restaurant
Additional Information
Minimum Starting Temperature
0 Deg C
Incandescent Equivalent
60 W
Manufacturer Information
Manufacturers Part Number
F13BX/827/ECO
Brand
GE LIGHTING, INC./LAMPS
GTIN
30043168975736
UPC
043168975735
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Standard Package
100 W
Weight per each
0.14
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat