F13DBX23827EC0 - 13W Plug In CFL Double Biax GX23-2 Base 2700K

Ge Traditional Lamps

  • $14.94 (Each)
  • $14.94 (Each)

  • $149.40 (Per 10)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F13DBX23827EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F13DBX23/827/ECO
Description
13W Plug In CFL Double Biax GX23-2 Base 2700K
Ge Ecolux®, 13 WTT, 120 V, 810 LM, 2700 KV, 82 Cri, 4.84 In Length, GX23-2 Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975865 / 00043168975865
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.94 (Each)
Standard Packaging
$149.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
F13DBX23827EC0 - Small Image
 
F13DBX23827EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82.0
Dimensions and Weight
Length
4.84
Descriptions
Description
13W PLUG IN CFL DOUBLE BIAX GX23-2 BASE 2700K
Product Type
97586 Plug In CFL
extra long description
GEL F13DBX23/827/ECO 97586 PLUG IN
Long Description
GE Ecolux®, 13 WTT, 120 V, 810 LM, 2700 KV, 82 CRI, 4.84 IN Length, GX23-2 Base, 10000 HR Average Life
Additional Information
average life
10000
lumens
810
Base
GX23-2
Manufacturer Information
Manufacturers Part Number
F13DBX23/827/ECO
Brand
Ge Traditional Lamps
GTIN
00043168975865
UPC
043168975865
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.14
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
1 View Store

* All prices subject to change.

Begin Live Chat