F13T5CW - 13W T5 21" Cool White 62 Cri Mini Bi-Pin Fluor LMP

Ge Traditional Lamps

  • $6.99 (Each)
  • $6.99 (Each)

  • $167.76 (Per 24)
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
F13T5CW
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F13T5/CW
Description
13W T5 21" Cool White 62 Cri Mini Bi-Pin Fluor LMP
Ge, 13 WTT, 850 LM, 4100 KV, 60 Cri, 0.625 In Diameter, 21 In Length, Miniature Bi-Pin (G5) Base, 5000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168100861 / 00043168100861
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.99 (Each)
Standard Packaging
$167.76 (Per 24)
Resources
Images
 
 
F13T5CW - Small Image
 
F13T5CW - Large Image
 
F13T5CW - Large Image
Specifications Sheets
 
 
F13T5CW - Specification Sheet
Attachments
 
 
F13T5CW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13.0
Voltage Rating
94 V
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
60.0
Base Type
G5 Miniature Bi-Pin
Color Rendering Index
60
Color
Cool White
Housing Material
Soda Lime
Dimensions and Weight
Diameter
0.625
Length
21.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
13W T5 21" COOL WHITE 62 CRI MINI BI-PIN FLUOR LMP
Long Description
FLuorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 h Average Life, 4100 k, Cool White, 94 V, 13 W, 850 lm Brightness (Lumens), Soda Lime Housing Material, 0.625 in Diameter, 21.0 in Length, Instant, 0.12 lb
extra long description
GEL F13T5/CW 10086 FLUORESCENT
Short Description
FLuorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 13 W
Additional Information
average life
5000 h
lumens
850.0
Base
Miniature Bi-Pin (G5)
bulb shape
T5
Brightness (Lumens)
850 lm
start type
Instant Start
package quantity
24 CA
Manufacturer Information
Manufacturers Part Number
F13T5/CW
Brand
Ge Traditional Lamps
sub brand
Starcoat(R)
GTIN
00043168100861
UPC
043168100861
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F13T5CW.
Jump To:

Similar Items

Similar items are close alternatives to F13T5CW, though they may not be 100% alike.

Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniatu...
  • Our Part #: S1906
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S1906
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.80) ·
S1906 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.48

Each

QTY:
Each
Add
13W T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 6...
  • Our Part #: F13T5CW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F13T5/CW/21368
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 25 ($88.50) ·
F13T5CW - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F13T5CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10086 GE Lighting 00043168100861
F13T5XLCW GE Lighting 00043168900645
21368 Osram Sylvania 00046135213687
21369 Osram Sylvania 00046135213694
332536 Philips Lighting 00046677115142
392217 Philips Lighting 00046677392215

* All prices subject to change.

Begin Live Chat