F14T12CW - *Delisted* 14W T12 15" Cool White 62 Cri Bi-Pin

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F14T12CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F14T12/CW
Description
*Delisted* 14W T12 15" Cool White 62 Cri Bi-Pin
Ge, 14 WTT, 650 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 15 In Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168101165 / 00043168101165
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F14T12CW - Small Image
 
F14T12CW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
1.5
Length
15.0
Descriptions
Product Type
10116 Fluorescent
Long Description
GE, 14 WTT, 650 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 15 IN Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
extra long description
GEL F14T12/CW 10116 FLUORESCENT
Description
*DELISTED* 14W T12 15" COOL WHITE 62 CRI BI-PIN
Additional Information
lumens
650.0
average life
9000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F14T12/CW
GTIN
00043168101165
UPC
043168101165
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat