F14WT5835EC0 - 14 Watt T5 Fluorescent 3500K

Ge Traditional Lamps

  • $10.63 (Each)
  • $10.63 (Each)

  • $425.20 (Per 40)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F14WT5835EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F14W/T5/835/ECO
Description
14 Watt T5 Fluorescent 3500K
Ge Ecolux®, 14 WTT, 1350 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 21.6 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168466714 / 00043168466714
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.63 (Each)
Standard Packaging
$425.20 (Per 40)
Resources
Images
 
 
F14WT5835EC0 - Small Image
 
F14WT5835EC0 - Large Image
Attachments
 
 
F14WT5835EC0 - Specification Sheet
Features
Wattage
14.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.625
Length
21.6
Descriptions
Description
14 WATT T5 FLUORESCENT 3500K
Product Type
46671 Fluorescent
extra long description
GEL F14W/T5/835/ECO 46671 FLUORESCE
Long Description
GE Ecolux®, 14 WTT, 1350 LM, 3500 KV, 85 CRI, 0.625 IN Diameter, 21.6 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Additional Information
lumens
1350.0
average life
30000.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F14W/T5/835/ECO
Brand
Ge Traditional Lamps
GTIN
00043168466714
UPC
043168466714
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.13
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Full Wattage
You must have an account to view stock levels
There were no add-on items found for F14WT5835EC0.

* All prices subject to change.