F15T8CW6PK - *Delisted* 15W T8 18" Cool White 62 Cri Bi-Pin 6PK

Ge Current, A Daintree Company

  • $3.52 (Each)
  • $3.52 (Each)

  • $21.12 (Per 6)

In-Stock: 203 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F15T8CW6PK
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F15T8/CW-6PK
Description
*Delisted* 15W T8 18" Cool White 62 Cri Bi-Pin 6PK
Gel F15T8/CW-6PK 10143 Fluorescen
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168101431 / 00043168101431
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.52 (Each)
Standard Packaging
$21.12 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
203
Resources
Images
 
 
F15T8CW6PK - Small Image
 
F15T8CW6PK - Large Image
Attachments
 
 
F15T8CW6PK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
1.0
Length
18.0
Descriptions
Product Type
10143 Fluorescent
Description
*DELISTED* 15W T8 18" COOL WHITE 62 CRI BI-PIN 6PK
Long Description
GEL F15T8/CW-6PK 10143 FLUORESCEN
Additional Information
lumens
825.0
average life
7500.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F15T8/CW-6PK
GTIN
00043168101431
UPC
043168101431
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.21
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Garage & Basement
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat