F15T8D - *Delisted* 15W T8 18" Daylight 62 Cri Bi-Pin Fluor

Ge Current, A Daintree Company

  • $7.33 (Each)
  • $7.33 (Each)

  • $175.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F15T8D
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F15T8/D
Description
*Delisted* 15W T8 18" Daylight 62 Cri Bi-Pin Fluor
Ge, 15 WTT, 700 LM, 6500 KV, 75 Cri, 1 In Diameter, 18 In Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168101349 / 00043168101349
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Standard Packaging
$175.92 (Per 24)
Resources
Images
 
 
F15T8D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15.0
Material, Color, and Finish
color temperature
6500.0
color rendering index (cri)
75.0
Dimensions and Weight
Length
18.0
Diameter
1.0
Descriptions
Product Type
10134 Fluorescent
extra long description
GEL F15T8/D 10134 FLUORESCENT
Description
*DELISTED* 15W T8 18" DAYLIGHT 62 CRI BI-PIN FLUOR
Long Description
GE, 15 WTT, 700 LM, 6500 KV, 75 CRI, 1 IN Diameter, 18 IN Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life
Additional Information
Base
Medium Bi-Pin (G13)
lumens
700.0
average life
7500.0
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F15T8/D
GTIN
00043168101349
UPC
043168101349
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.17
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat