F17T8SPX41EC0 - *Delisted* 17W T8 24" 4100K 86cri

Ge Current, A Daintree Company

  • $6.62 (Each)
  • $6.62 (Each)

  • $158.88 (Per 24)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F17T8SPX41EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F17T8/SPX41/ECO
Description
*Delisted* 17W T8 24" 4100K 86cri
Gel F17T8/SPX41/Eco 45749 Fluoresce
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457491 / 00043168457491
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.62 (Each)
Standard Packaging
$158.88 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Attachments
 
 
F17T8SPX41EC0 - Specification Sheet
Images
 
 
F17T8SPX41EC0 - Small Image
 
F17T8SPX41EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
1.0
Length
24.0
Descriptions
Product Type
45749 Fluorescent
Description
*DELISTED* 17W T8 24" 4100K 86CRI
Long Description
GEL F17T8/SPX41/ECO 45749 FLUORESCE
Additional Information
lumens
1350.0
average life
30000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F17T8/SPX41/ECO
Brand
GE Current
GTIN
00043168457491
UPC
043168457491
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
7 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat