F18TBX841AEC0 - *Delisted* 18W Plug In CFL Triple Biax GX24Q-2 41K

Ge Current, A Daintree Company

  • $13.52 (Each)
  • $13.52 (Each)

  • $135.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F18TBX841AEC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F18TBX/841/A/ECO
Description
*Delisted* 18W Plug In CFL Triple Biax GX24Q-2 41K
Gel F18TBX/841/A/Eco 97627 Plug In
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976275 / 00043168976275
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.52 (Each)
Standard Packaging
$135.20 (Per 10)
Resources
Images
 
 
F18TBX841AEC0 - Large Image
 
F18TBX841AEC0 - Small Image
 
F18TBX841AEC0 - Large Image
Attachments
 
 
F18TBX841AEC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
18
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
82
Dimensions and Weight
Length
4.8
Descriptions
Product Type
97627 Plug In CFL
Description
*DELISTED* 18W PLUG IN CFL TRIPLE BIAX GX24Q-2 41K
Long Description
GEL F18TBX/841/A/ECO 97627 PLUG IN
Additional Information
lumens
1.2k
average life
17000.0
Base
GX24q-2
Manufacturer Information
Manufacturers Part Number
F18TBX/841/A/ECO
Brand
GE Current
sub brand
Ecolux?®
GTIN
00043168976275
UPC
043168976275
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat