F20T12CW - 20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp

Ge Traditional Lamps

  • $7.88 (Each)
  • $7.88 (Each)

  • $189.12 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F20T12CW
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F20T12/CW/ECO
Description
20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp
Ge Ecolux®, 20 WTT, 1200 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168800457 / 00043168800457
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.88 (Each)
Standard Packaging
$189.12 (Per 24)
Resources
Images
 
 
F20T12CW - Small Image
 
F20T12CW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
1.5
Length
24.0
Descriptions
Long Description
GE Ecolux®, 20 WTT, 1200 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 24 IN Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
Product Type
80045 Slim Line / F20
Description
20W T12 24" COOL WHITE 62 CRI BI-PIN FLUOR LAMP
extra long description
GEL F20T12/CW/ECO 80045 SLIM LINE /
Additional Information
lumens
1200.0
average life
9000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F20T12/CW/ECO
Brand
Ge Traditional Lamps
GTIN
00043168800457
UPC
043168800457
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
0.36
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat