F20T12CWEC0 - 20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp

Ge Traditional Lamps

  • $7.88 (Each)
  • $7.88 (Each)

  • $189.12 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F20T12CWEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F20T12/CW/ECO
Description
20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp
Ge Ecolux®, 20 WTT, 1200 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168800457 / 00043168800457
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.88 (Each)
Standard Packaging
$189.12 (Per 24)
Resources
Images
 
 
F20T12CWEC0 - Small Image
 
F20T12CWEC0 - Large Image
Specifications Sheets
 
 
F20T12CWEC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20.0
Material, Color, and Finish
color rendering index (cri)
60.0
color temperature
4100 k
Base Type
G13 Medium Bi-pin
Color Rendering Index
60
Color
Cool White
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.5
Length
24.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
20W T12 24" COOL WHITE 62 CRI BI-PIN FLUOR LAMP
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 h Average Life, 4100 k, Cool White, 20 W, 1150 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 24.0 in Length, Instant;Rapid, 0.36 lb
extra long description
GEL F20T12/CW/ECO 80045 SLIM LINE /
Features
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T12, 60 CRI, 20 W
Additional Information
lumens
1200.0
average life
9000 h
Base
Medium Bi-Pin (G13)
bulb shape
T12
Brightness (Lumens)
1150 lm
start type
Instant Start;Rapid Start
package quantity
24 CA
Manufacturer Information
Manufacturers Part Number
F20T12/CW/ECO
Brand
Ge Traditional Lamps
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168800457
UPC
043168800457
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.36 lb
Weight per each
0.36
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat