F21WT5835EC0 - 21W T5 36" 3500K Mini Bi-Pin 85 Cri Fluor Lamp

Ge Traditional Lamps

  • $8.80 (Each)
  • $8.80 (Each)

  • $352.00 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F21WT5835EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F21W/T5/835/ECO
Description
21W T5 36" 3500K Mini Bi-Pin 85 Cri Fluor Lamp
Ge Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168466844 / 00043168466844
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.80 (Each)
Standard Packaging
$352.00 (Per 40)
Resources
Images
 
 
F21WT5835EC0 - Small Image
 
F21WT5835EC0 - Large Image
Attachments
 
 
F21WT5835EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
21.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.625
Length
33.4
Descriptions
Description
21W T5 36" 3500K MINI BI-PIN 85 CRI FLUOR LAMP
Product Type
46684 Fluorescent
extra long description
GEL F21W/T5/835/ECO 46684 FLUORESCE
Long Description
GE Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 CRI, 0.625 IN Diameter, 33.4 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Additional Information
lumens
2100.0
average life
30000.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F21W/T5/835/ECO
Brand
Ge Traditional Lamps
GTIN
00043168466844
UPC
043168466844
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.17
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat