F24T12CWH0 - *Delisted* 35W T12 24" Ho CW 62 Cri R17D Pin

Ge Current, A Daintree Company

  • $14.24 (Each)
  • $14.24 (Each)

  • $341.76 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F24T12CWH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F24T12/CW/HO
Description
*Delisted* 35W T12 24" Ho CW 62 Cri R17D Pin
Gel F24T12/CW/Ho 10261 Fluorescent
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168102612 / 00043168102612
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.24 (Each)
Standard Packaging
$341.76 (Per 24)
Resources
Images
 
 
F24T12CWH0 - Small Image
 
F24T12CWH0 - Large Image
Attachments
 
 
F24T12CWH0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.5
Length
24
Descriptions
Product Type
10261 Fluorescent
Description
*DELISTED* 35W T12 24" HO CW 62 CRI R17D PIN
Long Description
GEL F24T12/CW/HO 10261 FLUORESCENT
Additional Information
lumens
1.62k
average life
9000.0
Base
Recessed Double Contact (R17d)
Manufacturer Information
Manufacturers Part Number
F24T12/CW/HO
Brand
GE Current
GTIN
00043168102612
UPC
043168102612
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat