F25T8SP30EC0 - 25W T8 36" 3000K 78 Cri Bi-Pin Energy Saving

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F25T8SP30EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F25T8/SP30/ECO
Description
25W T8 36" 3000K 78 Cri Bi-Pin Energy Saving
Ge Ecolux®, 25 WTT, 2080 LM, 3000 KV, 78 Cri, 1 In Diameter, 35.78 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457507 / 00043168457507
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F25T8SP30EC0 - Small Image
 
F25T8SP30EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25.0
Material, Color, and Finish
color temperature
3000.0
color rendering index (cri)
78.0
Dimensions and Weight
Diameter
1.0
Length
35.78
Descriptions
Description
25W T8 36" 3000K 78 CRI BI-PIN ENERGY SAVING
Product Type
45750 Fluorescent
extra long description
GEL F25T8/SP30/ECO 45750 FLUORESCEN
Long Description
GE Ecolux®, 25 WTT, 2080 LM, 3000 KV, 78 CRI, 1 IN Diameter, 35.78 IN Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Additional Information
lumens
2080.0
average life
30000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F25T8/SP30/ECO
Brand
GE Current, a Daintree company
GTIN
00043168457507
UPC
043168457507
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat