F25T8SP41EC0 - 25W T8 36" 4100K 78 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $6.45 (Each)
  • $6.45 (Each)

  • $154.80 (Per 24)

In-Stock: 125 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F25T8SP41EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F25T8/SP41/ECO
Description
25W T8 36" 4100K 78 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, Blue, 25 W, 2080 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457569 / 00043168457569
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.45 (Each)
Standard Packaging
$154.80 (Per 24)
Stock Availability
Hope
0 (Find nearest stock)
Texarkana
0
All Stores
125
Resources
Images
 
 
F25T8SP41EC0 - Small Image
 
F25T8SP41EC0 - Large Image
 
F25T8SP41EC0 - Large Image
Specifications Sheets
 
 
F25T8SP41EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color
Blue
Color Rendering Index
78
Color Rendering Index (Cri)
78.0
Color Temperature
4100 k
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.0 in
Length
36.0 in
Descriptions
Description
25W T8 36" 4100K 78 CRI BI-PIN ENERGY SAVING
Extra Long Description
GEL F25T8/SP41/ECO 45756 FLUORESCEN
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 h Average Life, 4100 k, Blue, 25 W, 2080 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, 0.35 lb
Product Type
Fluorescent Lamp
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 25 W
Additional Information
Average Life
30000 h
Base
Medium Bi-Pin (G13)
Brightness (Lumens)
2080 lm
Bulb Shape
T8
Lumens
2080
Package Quantity
24 CA
Start Type
Instant Start;Rapid Start
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F25T8/SP41/ECO
Sub Brand
GE LIGHTING, INC./LAMPS
GTIN
00043168457569
UPC
043168457569
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat