F25T8SPX35EC0 - *Delisted* 25W T8 48" 3500K

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F25T8SPX35EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F25T8/SPX35/ECO
Description
*Delisted* 25W T8 48" 3500K
Gel F25T8/SPX35/Eco 45755 Fluoresce
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457552 / 00043168457552
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F25T8SPX35EC0 - Small Image
 
F25T8SPX35EC0 - Large Image
Attachments
 
 
F25T8SPX35EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
85
Dimensions and Weight
Diameter
1.0
Length
36
Descriptions
Product Type
45755 Fluorescent
Long Description
GEL F25T8/SPX35/ECO 45755 FLUORESCE
Description
*DELISTED* 25W T8 48" 3500K
Additional Information
lumens
2.15k
average life
30000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F25T8/SPX35/ECO
Brand
GE Current
sub brand
Ecolux?®
GTIN
00043168457552
UPC
043168457552
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat