F26DBX827EC0 - 26W 2 Pin Twin Tube Biax G24D-3 2700K Compact

Ge Traditional Lamps

  • $12.82 (Each)
  • $12.82 (Each)

  • $128.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F26DBX827EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F26DBX/827/ECO
Description
26W 2 Pin Twin Tube Biax G24D-3 2700K Compact
Ge Ecolux®, 26 WTT, 105 V, 1710 LM, 2700 KV, 82 Cri, 6.67 In Length, G24D-3 Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976060 / 00043168976060
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.82 (Each)
Standard Packaging
$128.20 (Per 10)
Resources
Images
 
 
F26DBX827EC0 - Small Image
 
F26DBX827EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26
Voltage Rating
105
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.67
Descriptions
Product Type
97606 Plug In CFL
Long Description
GE Ecolux®, 26 WTT, 105 V, 1710 LM, 2700 KV, 82 CRI, 6.67 IN Length, G24d-3 Base, 10000 HR Average Life
Description
26W 2 PIN TWIN TUBE BIAX G24D-3 2700K COMPACT
extra long description
GEL F26DBX/827/ECO 97606 PLUG IN CF
Additional Information
lumens
1710.0;1710.0
Base
G24d-3
average life
10000
Manufacturer Information
Manufacturers Part Number
F26DBX/827/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976060
UPC
043168976060
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.2
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat