F26DBX841EC04P - 26W 4 Pin Twin Tube Biax G24Q-3 4100K Compact

Ge Traditional Lamps

  • $13.10 (Each)
  • $13.10 (Each)

  • $131.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F26DBX841EC04P
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F26DBX/841/ECO4P
Description
26W 4 Pin Twin Tube Biax G24Q-3 4100K Compact
Compact Fluorescent Lamp, G24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 120 V, 5.25 A, 26 W, 1800 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976138 / 00043168976138
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.10 (Each)
Standard Packaging
$131.00 (Per 10)
Resources
Images
 
 
F26DBX841EC04P - Small Image
 
F26DBX841EC04P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5.25 A
Wattage
26
Voltage Rating
120
Material, Color, and Finish
Base Type
G24Q-3 4-Pin
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.4 in
Descriptions
Product Type
Compact Fluorescent Lamp
extra long description
GEL F26DBX/841/ECO4P 97613 PLUG IN
Description
26W 4 PIN TWIN TUBE BIAX G24Q-3 4100K COMPACT
Long Description
Compact Fluorescent Lamp, G24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 4100 K, 120 V, 5.25 A, 26 W, 1800 lm Brightness (Lumens), Dimmable, 6.4 in Length, Rapid, 0.20 lb/EA
Short Description
Compact Fluorescent Lamp, 26 W, G24q-3 4-Pin, 4100k
Special Features
High Lumen Output
Additional Information
bulb shape
T4
average life
17000 h
Brightness (Lumens)
1800 lm
dimmable
Yes
start type
Rapid Start
Standards Met
TCLP Compliant
package quantity
50 CA
lumens
1800
Base
G24q-3
Manufacturer Information
Manufacturers Part Number
F26DBX/841/ECO4P
Brand
Ge Traditional Lamps
GTIN
00043168976138
UPC
043168976138
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.20 lb/EA
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat