F26DBX841EC04P - 26W 4 Pin Twin Tube Biax G24Q-3 4100K Compact

Ge Traditional Lamps

  • $13.10 (Each)
  • $13.10 (Each)

  • $131.00 (Per 10)
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
F26DBX841EC04P
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F26DBX/841/ECO4P
Description
26W 4 Pin Twin Tube Biax G24Q-3 4100K Compact
Compact Fluorescent Lamp, G24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 120 V, 5.25 A, 26 W, 1800 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976138 / 00043168976138
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.10 (Each)
Standard Packaging
$131.00 (Per 10)
Resources
Images
 
 
F26DBX841EC04P - Small Image
 
F26DBX841EC04P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5.25 A
Wattage
26
Voltage Rating
120
Material, Color, and Finish
Base Type
G24Q-3 4-Pin
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.4 in
Descriptions
Product Type
Compact Fluorescent Lamp
extra long description
GEL F26DBX/841/ECO4P 97613 PLUG IN
Description
26W 4 PIN TWIN TUBE BIAX G24Q-3 4100K COMPACT
Long Description
Compact Fluorescent Lamp, G24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 4100 K, 120 V, 5.25 A, 26 W, 1800 lm Brightness (Lumens), Dimmable, 6.4 in Length, Rapid, 0.20 lb/EA
Short Description
Compact Fluorescent Lamp, 26 W, G24q-3 4-Pin, 4100k
Special Features
High Lumen Output
Additional Information
bulb shape
T4
average life
17000 h
Brightness (Lumens)
1800 lm
dimmable
Yes
start type
Rapid Start
Standards Met
TCLP Compliant
package quantity
50 CA
lumens
1800
Base
G24q-3
Manufacturer Information
Manufacturers Part Number
F26DBX/841/ECO4P
Brand
Ge Traditional Lamps
GTIN
00043168976138
UPC
043168976138
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.20 lb/EA
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F26DBX841EC04P.
Jump To:

Similar Items

Similar items are close alternatives to F26DBX841EC04P, though they may not be 100% alike.

Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/841, 26 WTT, ...
  • Our Part #: S8340
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S8340
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.99) ·
S8340 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.99

Each

QTY:
Each
Add
Dulux 26W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperatu...
  • Our Part #: CF26DDE841EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CF26DD/E/841/ECO/20669
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 50 ($319.50) ·
CF26DDE841EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F26DBX841EC04P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35236 GE Lighting 00043168352369
F26DBX841ECO4P GE Lighting 00043168976138
20669 Osram Sylvania 00046135206696
CF26DDE21WSS841ECO Osram Sylvania 00046135204593
383372 Philips Lighting 00046677111779
PL-C 26W/41/4P Philips Lighting n/a
PL-C26W/841/4P/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat