F26TBX841AEC0 - 26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact

Ge Traditional Lamps

  • $11.88 (Each)
  • $11.88 (Each)

  • $118.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F26TBX841AEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F26TBX/841/A/ECO
Description
26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 Cri, 5.2 In Length, GX24Q-3 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976176 / 00043168976176
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.88 (Each)
Standard Packaging
$118.80 (Per 10)
Resources
Images
 
 
F26TBX841AEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
26
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.2
Descriptions
Product Type
97617 Plug In CFL
Description
26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 4100K COMPACT
extra long description
GEL F26TBX/841/A/ECO 97617 PLUG IN
Long Description
GE Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 CRI, 5.2 IN Length, GX24q-3 Base, 17000 HR Average Life
Additional Information
lumens
1800.0;1800.0
average life
17000
Base
GX24q-3
Manufacturer Information
Manufacturers Part Number
F26TBX/841/A/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976176
UPC
043168976176
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.25
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat