F28T8XLSPP35EC0 - *Delisted* 28W T8 35K 80 Cri Energy Saving Fluor

Tungsram

  • $6.03 (Each)
  • $6.03 (Each)

  • $217.08 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F28T8XLSPP35EC0
Manufacturer
Tungsram
Manufacturer's Part Number
F28T8/XLSPP35ECO
Description
*Delisted* 28W T8 35K 80 Cri Energy Saving Fluor
F28T8/XLSPP35ECO-T8-SPP New Technical Lamps
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168664714 / 00043168664714
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.03 (Each)
Standard Packaging
$217.08 (Per 36)
Resources
Images
 
 
F28T8XLSPP35EC0 - Small Image
 
F28T8XLSPP35EC0 - Large Image
Attachments
 
 
F28T8XLSPP35EC0 - Specification Sheet
Other Links
 
 
F28T8XLSPP35EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
Thread Size 1/4 Inch-20 TPI
Material, Color, and Finish
color rendering index (cri)
80 C
color temperature
3500.0 KV
Dimensions and Weight
Length
72513
Diameter
1.0 in
Descriptions
Product Type
66471 Fluorescent
extra long description
GEL F28T8/XLSPP35ECO 66471 FLUORESC
Description
*DELISTED* 28W T8 35K 80 CRI ENERGY SAVING FLUOR
Long Description
F28T8/XLSPP35ECO-T8-SPP NEW TECHNICAL LAMPS
Additional Information
Base
Medium Bi-Pin (G13)
lumens
2.6k lm
average life
40000.0 HR
Manufacturer Information
Manufacturers Part Number
F28T8/XLSPP35ECO
Brand
TUNGSRAM
sub brand
GE®
GTIN
00043168664714
UPC
043168664714
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat