F28T8XLSPX50EC0 - 28W T8 48" 5000K 86 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $5.38 (Each)
  • $5.38 (Each)

  • $193.68 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F28T8XLSPX50EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F28T8/XLSPX50ECO
Description
28W T8 48" 5000K 86 Cri Bi-Pin Energy Saving
Ge Ecolux®, 28 WTT, 2675 LM, 5000 KV, 80 Cri, 1 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168728676 / 00043168728676
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.38 (Each)
Standard Packaging
$193.68 (Per 36)
Resources
Images
 
 
F28T8XLSPX50EC0 - Small Image
 
F28T8XLSPX50EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28.0
Material, Color, and Finish
color temperature
5000.0
color rendering index (cri)
80.0
Dimensions and Weight
Diameter
1.0
Length
48.0
Descriptions
Product Type
72867 Fluorescent
extra long description
GEL F28T8/XLSPX50ECO 72867 FLUORESC
Description
28W T8 48" 5000K 86 CRI BI-PIN ENERGY SAVING
Long Description
GE Ecolux®, 28 WTT, 2675 LM, 5000 KV, 80 CRI, 1 IN Diameter, 48 IN Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life
Additional Information
lumens
2675.0
average life
45000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F28T8/XLSPX50ECO
Brand
Ge Traditional Lamps
GTIN
00043168728676
UPC
043168728676
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Energy Saving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat