F28WT5830EC0 - 28W T5 85 Cri 3000K Eco Fluorescent Lamp

Ge Traditional Lamps

  • $10.51 (Each)
  • $10.51 (Each)

  • $420.40 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F28WT5830EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F28W/T5/830/ECO
Description
28W T5 85 Cri 3000K Eco Fluorescent Lamp
Ge Ecolux®, 28 WTT, 2900 LM, 3000 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168467049 / 00043168467049
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.51 (Each)
Standard Packaging
$420.40 (Per 40)
Resources
Images
 
 
F28WT5830EC0 - Small Image
 
F28WT5830EC0 - Large Image
Attachments
 
 
F28WT5830EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28.0
Material, Color, and Finish
color rendering index (cri)
85.0
color temperature
3000.0
Dimensions and Weight
Diameter
0.625
Length
45.2
Descriptions
Product Type
46704 Fluorescent
Description
28W T5 85 CRI 3000K ECO FLUORESCENT LAMP
extra long description
GEL F28W/T5/830/ECO 46704 FLUORESCE
Long Description
GE Ecolux®, 28 WTT, 2900 LM, 3000 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Additional Information
lumens
2900.0
Base
Miniature Bi-Pin (G5)
average life
30000.0
Manufacturer Information
Manufacturers Part Number
F28W/T5/830/ECO
Brand
Ge Traditional Lamps
GTIN
00043168467049
UPC
043168467049
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.4
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat