F28WT5841EC0 - 28W T5 Cri 8 4100K Eco Fluorescent Lamp

Ge Traditional Lamps

  • $12.30 (Each)
  • $12.30 (Each)

  • $492.00 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F28WT5841EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F28W/T5/841/ECO
Description
28W T5 Cri 8 4100K Eco Fluorescent Lamp
Ge Ecolux®, 28 WTT, 2900 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168467063 / 00043168467063
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.30 (Each)
Standard Packaging
$492.00 (Per 40)
Resources
Images
 
 
F28WT5841EC0 - Small Image
 
F28WT5841EC0 - Large Image
Attachments
 
 
F28WT5841EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28.0
Material, Color, and Finish
color rendering index (cri)
85.0
color temperature
4100.0
Dimensions and Weight
Diameter
0.625
Length
45.2
Descriptions
extra long description
GEL F28W/T5/841/ECO 46706 FLUORESCE
Description
28W T5 CRI 8 4100K ECO FLUORESCENT LAMP
Product Type
46706 Fluorescent
Long Description
GE Ecolux®, 28 WTT, 2900 LM, 4100 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Additional Information
lumens
2900.0
average life
30000.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F28W/T5/841/ECO
Brand
Ge Traditional Lamps
GTIN
00043168467063
UPC
043168467063
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.48
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat