F30T12CWRSEC0 - *Delisted* 30W T12 36" CW 60 Cri Bi-Pin Rapid STRT

Ge Current, A Daintree Company

  • $5.95 (Each)
  • $5.95 (Each)

  • $142.80 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F30T12CWRSEC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F30T12/CW/RS/ECO
Description
*Delisted* 30W T12 36" CW 60 Cri Bi-Pin Rapid STRT
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 18000 H Average Life, 4100 K, Cool White, 30 W, 2200 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 36.0 In Length, Rapid, 1.86 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168800846 / 00043168800846
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.95 (Each)
Standard Packaging
$142.80 (Per 24)
Resources
Images
 
 
F30T12CWRSEC0 - Small Image
 
F30T12CWRSEC0 - Large Image
 
F30T12CWRSEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30 W
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
60
color temperature
4100 k
Color
Cool White
Housing Material
Soda Lime
color rendering index (cri)
60.0
Dimensions and Weight
Length
36.0 in
Diameter
1.5
Descriptions
Product Type
Linear Fluorescent Lamp
Description
*DELISTED* 30W T12 36" CW 60 CRI BI-PIN RAPID STRT
extra long description
GEL F30T12/CW/RS/ECO 80084 FLUORESC
Long Description
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 18000 h Average Life, 4100 k, Cool White, 30 W, 2200 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 36.0 in Length, Rapid, 1.86 lb
Features
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs
Short Description
Linear Fluorescent Lamp, G13 Medium 2 Pin, T12, 60 CRI, 30 W
Additional Information
bulb shape
T12
average life
18000 h
Brightness (Lumens)
2200 lm
start type
Rapid Start
package quantity
24 CA
Base
Medium Bi-Pin (G13)
lumens
2200.0
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F30T12/CW/RS/ECO
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168800846
UPC
043168800846
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
1.86 lb
Weight per each
0.52
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat