F30T8CW - *Delisted* 30W T8 36" Cool White 62 Cri Bi-Pin FL

Ge Current, A Daintree Company

  • $8.22 (Each)
  • $8.22 (Each)

  • $197.28 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F30T8CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F30T8/CW 6PK
Description
*Delisted* 30W T8 36" Cool White 62 Cri Bi-Pin FL
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 300 V, 15 to 125 A, 30 W, 2150 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168103169 / 00043168103169
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.22 (Each)
Standard Packaging
$197.28 (Per 24)
Resources
Images
 
 
F30T8CW - Small Image
 
F30T8CW - Large Image
 
F30T8CW - Large Image
 
F30T8CW - Large Image
Specifications Sheets
 
 
F30T8CW - Specification Sheet
Attachments
 
 
F30T8CW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Current Rating
15 to 125 A
Wattage
30
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
60
color temperature
4100 k
Color
Cool White
Housing Material
Soda Lime
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.0 in
Length
36.0 in
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 300 V, 15 to 125 A, 30 W, 2150 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, 0.33 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 60 CRI, 30 W
Description
*DELISTED* 30W T8 36" COOL WHITE 62 CRI BI-PIN FL
Additional Information
bulb shape
T8
average life
7500 h
Brightness (Lumens)
2150 lm
start type
Instant Start;Rapid Start
package quantity
24 CA
Base
Medium Bi-Pin (G13)
lumens
2.15k
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F30T8/CW 6PK
sub brand
Starcoat(R)
GTIN
00043168103169
UPC
043168103169
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.33 lb
Weight per each
0.38
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat