F31T8SPX35UEC0 - 31W T8 U Bend 3500K Med Bi-Pin 82 Cri Fluor Lamp

Ge Traditional Lamps

  • $23.85 (Each)
  • $23.85 (Each)

  • $357.75 (Per 15)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F31T8SPX35UEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F31T8SPX35/U/ECO
Description
31W T8 U Bend 3500K Med Bi-Pin 82 Cri Fluor Lamp
Ge, 31 WTT, 2775 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168721189 / 00043168721189
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.85 (Each)
Standard Packaging
$357.75 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
F31T8SPX35UEC0 - Small Image
 
F31T8SPX35UEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
31
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
82.0
Dimensions and Weight
Diameter
1
Length
22.5
Descriptions
Description
31W T8 U BEND 3500K MED BI-PIN 82 CRI FLUOR LAMP
Product Type
72118 Fluorescent
extra long description
GEL F31T8SPX35/U/ECO 72118 FLUORESC
Long Description
GE, 31 WTT, 2775 LM, 3500 KV, 82 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life
Additional Information
average life
24000
lumens
2775
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F31T8SPX35/U/ECO
Brand
Ge Traditional Lamps
GTIN
00043168721189
UPC
043168721189
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.61
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dumas
8 View Store

M-Z

Location Stock Available
Terrell
3 View Store

* All prices subject to change.

Begin Live Chat