F31T8SPX41UEC0 - 31W T8 U Bend 4100K Med Bi-Pin 82 Cri Fluor Lamp

Ge Traditional Lamps

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

In-Stock: 7 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F31T8SPX41UEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F31T8SPX41/U/ECO
Description
31W T8 U Bend 4100K Med Bi-Pin 82 Cri Fluor Lamp
Ge, 31 WTT, 2775 LM, 4100 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168721196 / 00043168721196
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
F31T8SPX41UEC0 - Small Image
 
F31T8SPX41UEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
31
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
82.0
Dimensions and Weight
Diameter
1
Length
22.5
Descriptions
Product Type
72119 Fluorescent
extra long description
GEL F31T8SPX41/U/ECO 72119 FLUORESC
Description
31W T8 U BEND 4100K MED BI-PIN 82 CRI FLUOR LAMP
Long Description
GE, 31 WTT, 2775 LM, 4100 KV, 82 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life
Additional Information
lumens
2775
Base
Medium Bi-Pin (G13)
average life
24000
Manufacturer Information
Manufacturers Part Number
F31T8SPX41/U/ECO
Brand
Ge Traditional Lamps
GTIN
00043168721196
UPC
043168721196
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.62
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Denton
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat