F32T8SP35U6EC0 - 32W T8 3500K U-Bent 6" Eco

Ge Traditional Lamps

  • $23.20 (Each)
  • $23.20 (Each)

  • $278.40 (Per 12)

In-Stock: 36 available at other locations ( find a store with stock)
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
F32T8SP35U6EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32T8SP35/U6/ECO
Description
32W T8 3500K U-Bent 6" Eco
Ge Ecolux®, 32 WTT, 2700 LM, 3500 KV, 78 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168281492 / 00043168281492
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.20 (Each)
Standard Packaging
$278.40 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
36
Resources
Images
 
 
F32T8SP35U6EC0 - Small Image
 
F32T8SP35U6EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Material, Color, and Finish
Color Rendering Index (Cri)
78.0
Color Temperature
3500.0
Dimensions and Weight
Diameter
1
Length
22.5
Descriptions
Description
32W T8 3500K U-BENT 6" ECO
Extra Long Description
GEL F32T8SP35/U6/ECO 28149 FLUORESC
Long Description
GE Ecolux®, 32 WTT, 2700 LM, 3500 KV, 78 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Product Type
28149 Fluorescent
Additional Information
Average Life
20000
Base
Medium Bi-Pin (G13)
Lumens
2700
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F32T8SP35/U6/ECO
GTIN
00043168281492
UPC
043168281492
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.57
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
36 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F32T8SP35U6EC0.
Jump To:

Similar Items

Similar items are close alternatives to F32T8SP35U6EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F32T8SP35U6EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F32T8/SP35/U/6 GE Lighting 00043168235853
F32T8SP35U6ECO GE Lighting 00043168281492
FBO32/735/6/ECO Osram Sylvania 00046135220517
378935 Philips Lighting 00046677378936

* All prices subject to change.

Begin Live Chat