F32T8SPX30EC02 - 32W T8 48" 3000K 85 Cri

Tungsram

  • $4.99 (Each)
  • $4.99 (Each)

  • $179.64 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SPX30EC02
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/SPX30/ECO2
Description
32W T8 48" 3000K 85 Cri
F32T8/SPX30/Eco2
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168688505 / 00043168688505
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Standard Packaging
$179.64 (Per 36)
Resources
Images
 
 
F32T8SPX30EC02 - Small Image
 
F32T8SPX30EC02 - Large Image
Attachments
 
 
F32T8SPX30EC02 - Specification Sheet
Other Links
 
 
F32T8SPX30EC02 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material, Color, and Finish
color temperature
3000.0 KV
color rendering index (cri)
85 W
Dimensions and Weight
Diameter
1.0 in
Length
72513
Descriptions
Product Type
68850 Slim Line / F20
Description
32W T8 48" 3000K 85 CRI
extra long description
GEL F32T8/SPX30/ECO2 68850 SLIM LIN
Long Description
F32T8/SPX30/ECO2
Additional Information
average life
30000.0 HR
lumens
2.925k lm
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8/SPX30/ECO2
Brand
TUNGSRAM
sub brand
GE®
GTIN
00043168688505
UPC
043168688505
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat