F32T8SPX35U6EC0 - 32W T8 Ubend 35K 22.5" 6" Leg Spacing

Ge Traditional Lamps

  • $22.54 (Each)
  • $22.54 (Each)

  • $270.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SPX35U6EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32T8SPX35U6/ECO
Description
32W T8 Ubend 35K 22.5" 6" Leg Spacing
Ge Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168721127 / 00043168721127
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.54 (Each)
Standard Packaging
$270.48 (Per 12)
Resources
Images
 
 
F32T8SPX35U6EC0 - Small Image
 
F32T8SPX35U6EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
82.0
Dimensions and Weight
Diameter
1.0
Length
22.5
Descriptions
Product Type
72112 Fluorescent
extra long description
GEL F32T8SPX35U6/ECO 72112 FLUORESC
Description
32W T8 UBEND 35K 22.5" 6" LEG SPACING
Long Description
GE Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Additional Information
Base
Medium Bi-Pin (G13)
average life
20000.0
lumens
2800.0
Manufacturer Information
Manufacturers Part Number
F32T8SPX35U6/ECO
Brand
Ge Traditional Lamps
GTIN
00043168721127
UPC
043168721127
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
2.2
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat